Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPTOMA 1080P PROJECTOR, 3800 LUMENS.

  • Mfr # GT3500HDR

  • Zoro # G414936428


product price: $1,682.99
/ea
Free Shipping & Returns

Key Features

Width
12.9"
Depth
12.9"
Height
4.3"
USB
Yes
Operating Power Consumption
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT3500HDR
Zoro #
G414936428
UPC #
796435815134
Country of Origin
China

Dimensions

Width
12.9"
Depth
12.9"
Height
4.3"
Maximum Focal Length
3.70 mm
Minimum Diagonal Image Size
80"
Maximum Diagonal Image Size
10.83 ft

Details

Item
DLP Projector
USB
Yes
Operating Power Consumption
180 W
Network (RJ-45)
Yes
Lamp Type
Laser
Video Signal Standard
HDTV
Standard Mode Brightness
3800 lm
Vertical Scan Range
24 Hz - 120 Hz
3D Type
3D
Speaker Included
Yes
Throw Type
Ultra Short Throw
Output Scan Format
1080p
Normal Mode Lamp Life
30000 Hour
Throw Ratio
0.25 to 1
Projection Method
Front
Maximum Projection Distance
15.67"
HDMI
Yes
Minimum Projection Distance
7.95"
Native Aspect Ratio
16:9
High Dynamic Range (HDR) Type
HLG, HDR10
Interactive
Yes
Number of Lamps
1
Package Contents
Eco-Friendly Ultra Short Throw Laser Home Projector AC Power Cord Remote Control 1x CR2025 Battery Basic User Manual
High Dynamic Range (HDR)
Yes
Color Supported
1.07 Billion Colors
Contrast Ratio
500,000:1
Batteries Included
Yes
Mount Type
Wall Mountable
Maximum Vertical Sync
120 Hz
Color
White
Minimum Vertical Sync
24 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.