
OPTOMA WUXGA 6500L LASER PROJECTOR, 1.2 1.92:1 THROW RATIO, 1.6X ZOOM, 13
Mfr # ZU607T
Zoro # G814875488
product price:Â $3,819.99
/ea
Free Shipping & Returns
Key Features
Width
14.7"
Depth
11.9"
Height
4.6"
Minimum Projection Distance
51.18"
Color Supported
1.073 Billion Colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZU607T
Zoro #
G814875488
UPC #
796435447557
Country of Origin
China
Dimensions
Width
14.7"
Depth
11.9"
Height
4.6"
Maximum Diagonal Image Size
25.15 ft
Maximum Focal Length
27.90 mm
Minimum Diagonal Image Size
31.50"
Minimum Focal Length
17.63 mm
Description
OPTOMA ZU607T WUXGA 6500L LASER PROJECTOR, 1.2 1.92:1 THROW RATIO, 1.6X ZOOM, 13
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.