Zoro Homepage

PROJECTOR LASER 3600 LUMENS WXGA.

  • Mfr # ZW350ST

  • Zoro # G714885143


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Diagonal Image Size
25 ft
Operating Power Consumption
139 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZW350ST
Zoro #
G714885143
UPC #
796435446413
Country of Origin
China

Dimensions

Width
10.8"
Depth
8.5"
Height
4.5"
Maximum Diagonal Image Size
25 ft
Maximum Focal Length
7.51 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.