Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJECTOR LASER 8200 LUMEN WUXGA.

  • Mfr # ZU820TST

  • Zoro # G314875520


product price: $9,872.99
/ea
Free Shipping & Returns

Key Features

Width
19.1"
Depth
15.5"
Height
7.3"
Network (RJ-45)
Yes
Maximum Focal Length
14.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU820TST
Zoro #
G314875520
UPC #
796435446284
Country of Origin
China

Dimensions

Width
19.1"
Depth
15.5"
Height
7.3"
Maximum Focal Length
14.16 mm
Minimum Focal Length
11.11 mm
Maximum Diagonal Image Size
25 ft

Details

Item
DLP Projector
Network (RJ-45)
Yes
Optical Zoom
1.3x
Contrast Ratio
3,000,000:1
HDMI
Yes
Speaker Included
Yes
Number of Lamps
1
High Dynamic Range (HDR)
Yes
Video Signal Standard
HDTV
Output Scan Format
1080p
Projection Method
Front
Standard Mode Brightness
8200 lm
Economy Mode Lamp Life
30000 Hour
Lamp Type
Laser
Throw Type
Short Throw
3D Type
3D
USB
Yes
Operating Power Consumption
520 W
Native Aspect Ratio
16:10
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.