
WXGA 1280X800, 4000 LUMENS, 300,000:1 CONTRAST RATIO
Mfr # ZW410UST
Zoro # G615576799
product price:Â $1,814.99
/ea
Free Shipping & Returns
Key Features
3D Type
3D
Batteries Included
Yes
Standard Mode Brightness
4000 lm
Minimum Projection Distance
7.95"
Mount Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZW410UST
Zoro #
G615576799
UPC #
-
Country of Origin
China
Dimensions
Maximum Diagonal Image Size
10.83 ft
Width
12.9"
Height
4.3"
Depth
12.9"
Maximum Focal Length
3.72 mm
Minimum Diagonal Image Size
80"
Description
ZW410UST WXGA 1280X800, 4000 LUMENS, 300,000:1 CONTRAST RATIO
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.