This item is Discontinued.

Optoma Uhd51A 4K Uhd 2160P 3840X2160; 240W Lamp; 2400 Ansi UHD51A

Uhd51A 4K Uhd 2160P 3840X2160; 240W Lamp; 2400 Ansi (Discontinued)

  • Mfr # UHD51A
  • Zoro # G4620914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHD51A
Zoro #
G4620914
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.6"
Width
15.5"
Depth
11.1"

Details

Product Type
DLP Projector
Contrast Ratio
500,000:1
Optical Zoom
1.3x

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.