Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma Universal Video And Audio Scaler-Switcher Based On Hqultra 4K Image PS200T

Universal Video And Audio Scaler-Switcher Based On Hqultra 4K Image (Discontinued)

  • Mfr # PS200T
  • Zoro # G500481689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS200T
Zoro #
G500481689
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
7.8"
Width
19"

Details

Product Type
Audio/Video Switchbox
Number of USB Ports
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.