
White Dual Stud Ultra Short Throw Wall Mount Withtelescoping Arm (Discontinued)
- Mfr # OWM3000
- Zoro # G5783728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWM3000
Zoro #
G5783728
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12.2"
Width
8.5"
Depth
28"
Details
Color
White
Product Type
Wall Mount
Compatibility
Optoma Projectors: EH319UST, EH320UST, W319UST, W319USTir, W320USTi, X319USTir, X320UST, X320USTi, EH319USTi, EH320USTi, W319USTi, W320UST, X319UST
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.