Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma Wuxga; 1920X1200; 5500 Ansi Lumens; 10.000 1 WU515TST

Wuxga; 1920X1200; 5500 Ansi Lumens; 10.000 1 (Discontinued)

  • Mfr # WU515TST
  • Zoro # G5774871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WU515TST
Zoro #
G5774871
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.3"
Width
16.7"
Depth
13.5"

Details

Product Type
DLP Projector
Contrast Ratio
10,000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.