This item is Discontinued.

Optoma Wuxga 1920X1200 ; 5500 Ansi Lumens; 300; 000 1 Contr ZU510T-B

Wuxga 1920X1200 ; 5500 Ansi Lumens; 300; 000 1 Contr (Discontinued)

  • Mfr # ZU510T-B
  • Zoro # G5783700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU510T-B
Zoro #
G5783700
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16"
Width
15.8"
Depth
5"

Details

Lamp Type
Laser/Phosphor
Contrast Ratio
300,000:1
Product Type
DLP Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.