
Wuxga 1920X1200; Black Chassis;Â Laser Light Source5000 Lumensâ 300000 (Discontinued)
- Mfr # ZU506T-B
- Zoro # G4001758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZU506T-B
Zoro #
G4001758
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.6"
Width
14.7"
Depth
11.9"
Details
Color
Black
Lamp Type
Laser/Phosphor
Product Type
DLP Projector
Optical Zoom
1.6x
Contrast Ratio
300,000:1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.