
Wuxga 1920X1200 Proscene 6000 Laser Short Throw White (Discontinued)
- Mfr # ZU606TST-W
- Zoro # G5784102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZU606TST-W
Zoro #
G5784102
UPC #
-
Country of Origin
Unknown
Dimensions
Width
14.7"
Depth
11.9"
Height
4.6"
Details
Color
White
Product Type
DLP Projector
Lamp Type
Laser/Phosphor
Contrast Ratio
300,000:1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.