
Wuxga 1920X1200; Short Throw 0.79Tr; White Chassis; Laser Light Source (Discontinued)
- Mfr # ZU500TST-W
- Zoro # G5783411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZU500TST-W
Zoro #
G5783411
UPC #
-
Country of Origin
Unknown
Dimensions
Height
15.9"
Width
15.2"
Depth
6.2"
Details
Color
White
Lamp Type
Laser/Phosphor
Optical Zoom
1.6x
Product Type
DLP Projector
Contrast Ratio
300,000:1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.