Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WUXGA 8800L LSR PROJECTOR

  • Mfr # ZU820T

  • Zoro # G016470320


product price: $6,279.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:10
3D Type
3D
Maximum Focal Length
29.59 mm
Minimum Focal Length
18.72 mm
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU820T
Zoro #
G016470320
UPC #
796435000000
Country of Origin
China

Dimensions

Maximum Focal Length
29.59 mm
Minimum Focal Length
18.72 mm
Height
6.9 in
Maximum Diagonal Image Size
25 ft
Depth
17 in
Width
19.1 in

Details

Aspect Ratio
16:10
3D Type
3D
Number of Lamps
1
Contrast Ratio
3,000,000:1
High Dynamic Range (HDR)
Yes
HDMI
Yes
USB
Yes
Video Signal Standard
HDTV
Optical Zoom
1.6x
Maximum Resolution
1920 x 1200
Lamp Type
Laser
Standard Mode Brightness
8800 lm
Operating Power Consumption
520 W
Product Type
DLP Projector
Network (RJ-45)
Yes
Speaker Included
Yes
Economy Mode Lamp Life
30000 Hour
Output Scan Format
1080p
Projection Method
Front

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.