
Wuxga Phosphor Laser Projector; 7500 Lumens; Black Chassis; (Discontinued)
- Mfr # ZU750
- Zoro # G5767567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZU750
Zoro #
G5767567
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7.2"
Width
19.1"
Depth
20"
Details
Color
Black
Contrast Ratio
2,000,000:1
Product Type
DLP Projector
Optical Zoom
No
Lamp Type
Laser/Phosphor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.