
Wuxga Phosphor Laser Projector Built In Mcl And Duracore (Discontinued)
- Mfr # ZU1050
- Zoro # G2734310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZU1050
Zoro #
G2734310
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7.7"
Width
19"
Depth
20.7"
Details
Product Type
Laser Projector
Lamp Type
Laser/Phosphor
Contrast Ratio
2,000,000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.