This item is Discontinued.

Optoma WVGA 854X480 ; 300 Ansi Lumens; 100000-1 Contrast LV130

WVGA 854X480 ; 300 Ansi Lumens; 100000-1 Contrast (Discontinued)

  • Mfr # LV130
  • Zoro # G5761206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV130
Zoro #
G5761206
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
4.7"
Height
1.4"
Width
4.1"

Details

Contrast Ratio
100,000:1
Lamp Type
LED RGB
Product Type
DLP Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.