This item is Discontinued.

Optoma Wxga 1280X800 ; 4000 Lumens; 22000 1 Contrast; Tr 1.19 -1.54 1; Full 3 W400+

Wxga 1280X800 ; 4000 Lumens; 22000 1 Contrast; Tr 1.19 -1.54 1; Full 3 (Discontinued)

  • Mfr # W400+
  • Zoro # G5774278
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W400+
Zoro #
G5774278
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.8"
Width
11.7"
Depth
9.1"

Details

Product Type
DLP Projector
Contrast Ratio
22,000:1
Optical Zoom
1.3x

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.