This item is Discontinued.

Optoma Wxga 1280X800 ; 4600 Ansi Lumens; 20000 1; Tr 1.28 -1.53 1; Contrast; W460

Wxga 1280X800 ; 4600 Ansi Lumens; 20000 1; Tr 1.28 -1.53 1; Contrast; (Discontinued)

  • Mfr # W460
  • Zoro # G5771907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W460
Zoro #
G5771907
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.9"
Width
12.2"
Depth
8.7"

Details

Optical Zoom
1.3x
Product Type
DLP Projector
Contrast Ratio
20,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.