This item is Discontinued.

Optoma Wxga; 1280X800 ; 6000 Ansi Lumens; 10.000 1 Contra W515T

Wxga; 1280X800 ; 6000 Ansi Lumens; 10.000 1 Contra (Discontinued)

  • Mfr # W515T
  • Zoro # G5773121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W515T
Zoro #
G5773121
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.3"
Width
16.7"
Depth
13.5"

Details

Contrast Ratio
10,000:1
Optical Zoom
1.8x
Product Type
DLP Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.