
Wxga; 3200 Lumens; 22000 1 Contrast; Throw Ratio 1.18 (Discontinued)
- Mfr # W345
- Zoro # G5770166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W345
Zoro #
G5770166
UPC #
-
Country of Origin
Unknown
Dimensions
Height
9.1"
Width
11.7"
Depth
3.8"
Details
Optical Zoom
1.3x
Contrast Ratio
22,000:1
Product Type
DLP Projector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.