Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optoma Wxga; 3200Lmns; 20000 1 Cont; 1.54 1.71 1 Throw Ra W331

Wxga; 3200Lmns; 20000 1 Cont; 1.54 1.71 1 Throw Ra (Discontinued)

  • Mfr # W331
  • Zoro # G1774732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W331
Zoro #
G1774732
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.8"
Width
11.7"
Depth
9.1"

Details

Product Type
DLP Projector
Optical Zoom
1.1x
Contrast Ratio
22,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.