Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WXGA, 4000L Lamp Light Source

  • Mfr # W400LVE

  • Zoro # G916470451


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Maximum Diagonal Image Size
24.96 ft
Output Scan Format
1080p
USB
Yes
Native Resolution
1280 x 800
Normal Mode Lamp Life
6000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W400LVE
Zoro #
G916470451
UPC #
796435000000
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
24.96 ft
Maximum Focal Length
24 mm
Width
12.4 in
Minimum Focal Length
21.85 mm
Depth
9.6 in
Height
4.3 in

Details

Output Scan Format
1080p
USB
Yes
Native Resolution
1280 x 800
Normal Mode Lamp Life
6000 Hour
Operating Power Consumption
225 W
Projection Method
Front
Package Contents
W400LVe DLP Projector AC power cord Remote control Battery Basic user manual
Product Type
DLP Projector
Lamp Type
Lamp
Wireless LAN
Yes
Standard Mode Brightness
4000 lm
Maximum Resolution
1280 x 800
Video Signal Standard
HDTV
Speaker Included
Yes
Optical Zoom
1.1x
Number of Lamps
1
Aspect Ratio
16:10
3D Type
3D
Form Factor
Portable, Ceiling Mountable
Contrast Ratio
25,000:1
Environmentally Friendly
Yes
Lamp Power
203 W
HDMI
Yes
Graphic Mode
WXGA
Economy Mode Lamp Life
10000 Hour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.