This item is Discontinued.

Optoma Xga 1024X768 ; 4500 Ansi Lumens; 20000 1; Tr 1.6-1 .92 1; Contrast; Fu X460

Xga 1024X768 ; 4500 Ansi Lumens; 20000 1; Tr 1.6-1 .92 1; Contrast; Fu (Discontinued)

  • Mfr # X460
  • Zoro # G2731188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X460
Zoro #
G2731188
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.9"
Width
12.2"
Depth
8.7"

Details

Optical Zoom
1.2x
Contrast Ratio
20,000:1
Product Type
DLP Projector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.