Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5012.400
Zoro #
G8200482
UPC #
-
Country of Origin
Switzerland
Dimensions
Plate Width
2 in
Plate Length
4 1/4 in
Plate Thickness
0.25 in
Details
Item
Auto Darkening Filter
Characteristics
Shade 5 to 13
For Use With
K6801, K6802, K6803, K6804, K6805, K6807
Function
Protects User Against Harmful UV and Infrared Rays
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Features
Fadetronic, Gring Mode, Opening Delay, Replacement Auto Darkening Lens for e680 Helmet, Sensitivity Control, Shadetronic
Lens Color
Green
Compatible with Series
e680 Helmet- Sphere Series
Compatible with Brand
Optrel
Welding Shade Designation
W4/5-13
Compatible with Manufacturer Model Number
K6801, K6802, K6803, K6804, K6805, K6807
Magnification
No
Description
Auto Darkening Filter, Compatible with Brand Optrel, Compatible with Manufacturer Model Number K6801, K6802, K6803, K6804, K6805, K6807, Compatible with Series e680 Helmet- Sphere Series, Features Fadetronic, Gring Mode, Opening Delay, Replacement Auto Darkening Lens for e680 Helmet, Sensitivity Control, Shadetronic, For Use With K6801, K6802, K6803, K6804, K6805, K6807, Lens Color Green, Magnification No, Plate Length 4 1/4 in, Plate Thickness 0.25 in, Plate Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.