Zoro Homepage

Auto Darkening Filter, Shade 9-13

  • Mfr # 5012.700

  • Zoro # G4656705


product price: $171.99
/ea
Free Shipping & Returns

Key Features

For Use With
1007.000, 1007.070
Features
Opening Delay Function, Patented Excenter Controls, Comfort Headband, Lightweight, Replacement Lens for Neo P550 Helmet, Sensitivity Regulation, True Color View
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Characteristics
Shade 9 to 13
Function
Protects User Against Harmful UV and Infrared Rays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012.700
Zoro #
G4656705
UPC #
-
Country of Origin
Switzerland

Dimensions

Plate Thickness
0.25 in
Plate Length
4 1/4 in
Plate Width
2 in

Details

Item
Auto Darkening Filter
For Use With
1007.000, 1007.070
Features
Opening Delay Function, Patented Excenter Controls, Comfort Headband, Lightweight, Replacement Lens for Neo P550 Helmet, Sensitivity Regulation, True Color View
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Characteristics
Shade 9 to 13
Function
Protects User Against Harmful UV and Infrared Rays
Lens Color
Green
Compatible with Series
Y-Series
Compatible with Manufacturer Model Number
Neo p550 Black, Neo p550 Green
Compatible with Brand
Optrel(R)
Welding Shade Designation
W4/9-13
Magnification
No
Compatible Manufacturer Part Number
Neo p550 Black, Neo p550 Green
Compatible Manufacturer Model Number
Neo p550 Black, Neo p550 Green
For Use With Mfr. Model Number
Neo p550 Black, Neo p550 Green
Compatible with Manufacturer Model No.
Neo p550 Black, Neo p550 Green
Compatible with Mfr. Model No.
Neo p550 Black, Neo p550 Green
For Use with Mfr Model Number
Neo p550 Black, Neo p550 Green
Compatible Pump Manufacturer Part Number
Neo p550 Black, Neo p550 Green
Compatible Mfr. Model Number
Neo p550 Black, Neo p550 Green

Description

Auto Darkening Filter, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 35T253, Compatible with Manufacturer Model Number Neo p550 Black, Neo p550 Green, Compatible with Series Y-Series, Features Opening Delay Function, Patented Excenter Controls, Comfort Headband, Lightweight, Replacement Lens for Neo P550 Helmet, Sensitivity Regulation, True Color View, For Use With 1007.000, 1007.070, Lens Color Green, Magnification No, Plate Length 4 1/4 in, Plate Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.