Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Darkening Welding Helmet, 4-1/4"W

  • Mfr # 4442.004

  • Zoro # G3377580


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
3
Color
Blue/Silver
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4442.004
Zoro #
G3377580
UPC #
-
Country of Origin
Switzerland

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
3
Color
Blue/Silver
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
Includes
(1) Spare Front Cover Lens, (1) Storage Bag
Features
Grinding Mode To Prevent Automatic Darkening When Grinding And Brazing, Papr-Ready, Twilight Technology, Variable Shade Level
ADF Controls
Digital
Series
e684
Battery Life
3,000 hr
Welding Helmet Light State
4.0
Welding Helmet Color
Silver
Electromagnetic Sensor
No
Headgear
Ratchet
Battery Type
Lithium Ion
Welding Helmet Material
Nylon
Switching Speed
17/100 sec
Grind Mode
Yes
Lens Shade
5 to 13
Power Source
Battery
EN379 Classification
1/1/1/1
Helmet Material
Polyamide
includes Electromagnetic Sensor
Yes
Suspension Adjustment Type
Ratchet
Light State
4
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Welding Shade Designation
W5 to W13
Helmet Type
Auto-Darkening
Magnification
No
Lens Color
Green

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Blue/Silver, EN379 Classification 1/1/1/1, Features Grinding Mode To Prevent Automatic Darkening When Grinding And Brazing, Papr-Ready, Twilight Technology, Variable Shade Level, Grind Mode Yes, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes (1) Spare Front Cover Lens, (1) Storage Bag, Includes Batteries Yes, Lens Color Green, Light State 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.