Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Darkening Welding Helmet, Black

  • Mfr # 1006.600

  • Zoro # G6128468


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
3
Color
Black
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, complies with CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006.600
Zoro #
G6128468
UPC #
-
Country of Origin
Switzerland

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
3
Color
Black
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, complies with CSA
Includes
(1) Protective Lens Covers, (1) Storage Bag
Features
True Color Filter, Welding Mask With Extra Bright View
ADF Controls
Digital
Series
Professional
Power Source
Battery, Solar
Battery Life
3,000 hr
Switching Speed
1/10 sec
Electromagnetic Sensor
No
Lens Shade
8 to 12
Grind Mode
Yes
Welding Helmet Color
Black
Headgear
Ratchet
Welding Helmet Light State
2.5
Battery Type
CR2032
Welding Helmet Material
Nylon
EN379 Classification
1/1/1/2
Welding Shade Designation
W8 to W12
Helmet Material
Polyamide
Magnification
No
includes Electromagnetic Sensor
Yes
Helmet Type
Auto-Darkening
Light State
2
Suspension Adjustment Type
Ratchet
Includes Batteries
Yes
Lens Color
Green

Description

Welding Helmet, ADF Controls Digital, Battery Life 3,000 hr, Battery Type CR2032, Color Black, EN379 Classification 1/1/1/2, Features True Color Filter, Welding Mask With Extra Bright View, Grind Mode Yes, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes (1) Protective Lens Covers, (1) Storage Bag, Includes Batteries Yes, Lens Color Green, Light State 2, Magnification No, Number of Arc Sensors 3, Power Source Battery, Solar, Series Professional

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.