Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Darkening Welding Helmet, Silver

  • Mfr # 1006.500

  • Zoro # G3377669


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
3
Color
Silver
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1006.500
Zoro #
G3377669
UPC #
-
Country of Origin
Switzerland

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
3
Color
Silver
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
Includes
(1) Spare Front Cover Lens, (1) Storage Bag
Features
Adaptive Shade Autopilot, Cooling Helmet Design, High Definition Viewing
ADF Controls
Digital
Series
e684
Headgear
Ratchet
Battery Type
CR2032
Grind Mode
Yes
Welding Helmet Color
Silver
Battery Life
3,000 hr
Welding Helmet Material
Nylon
Electromagnetic Sensor
No
Power Source
Battery, Solar
Lens Shade
5 to 13
Switching Speed
17/100 sec
Welding Helmet Light State
4.0
EN379 Classification
1/1/1/1
Battery Chemistry
Lithium Ion
Helmet Type
Auto-Darkening
Lens Color
Green
Suspension Adjustment Type
Ratchet
includes Electromagnetic Sensor
Yes
Welding Shade Designation
W5 to W13
Helmet Material
Polyamide
Includes Batteries
Yes
Magnification
No
Light State
4

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type CR2032, Color Silver, EN379 Classification 1/1/1/1, Features Adaptive Shade Autopilot, Cooling Helmet Design, High Definition Viewing, Grind Mode Yes, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes (1) Spare Front Cover Lens, (1) Storage Bag, Includes Batteries Yes, Lens Color Green, Light State 4, Magnification No, Number of Arc Sensors 3, Power Source Battery, Solar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.