Front Lens Cover, 14 Filter Shade, PK5
Mfr # 5000.270
Zoro # G1573649
product price: $38.35
/pk 5, $7.67/eaKey Features
For Use With
1010.000, 1010.100, 1010.200, 1010.201, Optrel Panoramaxx Helmets
Features
Outside Cover Lens for Panoramaxx Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Replacement Part
Characteristics
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.270
Zoro #
G1573649
UPC #
-
Country of Origin
Italy
Dimensions
Plate Width
5 1/8 in
Plate Length
8 9/32 in
Plate Thickness
0.39 in
Details
Item
Front Lens Cover
For Use With
1010.000, 1010.100, 1010.200, 1010.201, Optrel Panoramaxx Helmets
Features
Outside Cover Lens for Panoramaxx Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Replacement Part
Characteristics
Impact Resistant
Lens Color
Clear
Compatible with Manufacturer Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible with Brand
Optrel(R)
Magnification
No
Compatible with Series
Panoramaxx Series
Welding Shade Designation
W0
Compatible Manufacturer Part Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible Grainger Part Number
401R73
Compatible Manufacturer Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
For Use With Mfr. Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible with Manufacturer Model No.
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible with Mfr. Model No.
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
For Use with Mfr Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible Pump Manufacturer Part Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible Mfr. Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Description
Front Lens Cover, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 401R73, Compatible with Manufacturer Model Number Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5, Compatible with Series Panoramaxx Series, Features Outside Cover Lens for Panoramaxx Series Helmets, For Use With 1010.000, 1010.100, 1010.200, 1010.201, Optrel Panoramaxx Helmets, Lens Color Clear, Magnification No, Plate Length 8 9/32 in, Plate Thickness 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.