Front Lens Cover, For Mfr No 1008.000, PK5
Mfr # 5000.260
Zoro # G2481790
product price: $25.32
/pk 5, $5.06/eaKey Features
For Use With
1008.000,, 1008.001, 1008.002
Features
Outside Cover Lens for Weldcap Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Replacement Part
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.260
Zoro #
G2481790
UPC #
-
Country of Origin
Italy
Dimensions
Plate Width
2 3/4 in
Plate Thickness
0.37 in
Plate Length
3 15/16 in
Details
Item
Front Lens Cover
For Use With
1008.000,, 1008.001, 1008.002
Features
Outside Cover Lens for Weldcap Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Replacement Part
Lens Color
Clear
Welding Shade Designation
W0
Magnification
No
Compatible with Manufacturer Model Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible with Brand
Optrel(R)
Compatible with Series
Cap Series
Compatible Manufacturer Part Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible Manufacturer Model Number
Weldcap, Weldcap Bump, Weldcap Hard
For Use With Mfr. Model Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible with Manufacturer Model No.
Weldcap, Weldcap Bump, Weldcap Hard
Compatible with Mfr. Model No.
Weldcap, Weldcap Bump, Weldcap Hard
For Use with Mfr Model Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible Pump Manufacturer Part Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible Mfr. Model Number
Weldcap, Weldcap Bump, Weldcap Hard
Description
Front Lens Cover, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 181J45, 181J46, 44YT88, Compatible with Manufacturer Model Number Weldcap, Weldcap Bump, Weldcap Hard, Compatible with Series Cap Series, Features Outside Cover Lens for Weldcap Series Helmets, For Use With 1008.000,, 1008.001, 1008.002, Lens Color Clear, Magnification No, Plate Length 3 15/16 in, Plate Thickness 0.37 in, Plate Width 2 3/4 in, Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.