Front Lens Cover, For OPTREL Helmets, PK2
Mfr # 5000.210
Zoro # G4685387
product price: $13.39
/pk 2, $6.70/eaKey Features
For Use With
1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901
Features
Outside Cover Lens Sphere for Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Protects User and ADF While Welding
Characteristics
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.210
Zoro #
G4685387
UPC #
-
Country of Origin
Switzerland
Dimensions
Plate Width
8 21/32 in
Plate Length
9 27/32 in
Plate Thickness
0.39 in
Details
Item
Front Lens Cover
For Use With
1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901
Features
Outside Cover Lens Sphere for Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Protects User and ADF While Welding
Characteristics
Clear
Lens Color
Clear
Compatible with Brand
Optrel(R)
Welding Shade Designation
W0
Compatible with Series
Sphere Series
Compatible with Manufacturer Model Number
e650, e670, e684
Magnification
No
Compatible Manufacturer Part Number
e650, e670, e684
Compatible Grainger Part Number
205GH5, 44YT86, 44YU03
Compatible Manufacturer Model Number
e650, e670, e684
For Use With Mfr. Model Number
e650, e670, e684
Compatible with Manufacturer Model No.
e650, e670, e684
Compatible with Mfr. Model No.
e650, e670, e684
For Use with Mfr Model Number
e650, e670, e684
Compatible Pump Manufacturer Part Number
e650, e670, e684
Compatible Mfr. Model Number
e650, e670, e684
Description
Front Lens Cover, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 205GH5, 44YT86, 44YU03, Compatible with Manufacturer Model Number e650, e670, e684, Compatible with Series Sphere Series, Features Outside Cover Lens Sphere for Series Helmets, For Use With 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, Lens Color Clear, Magnification No, Plate Length 9 27/32 in, Plate Thickness 0.39 in, Plate Width 8 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.