Front Lens Cover, For OPTREL Helmets, PK5
Mfr # 5000.250
Zoro # G4663583
product price: $15.65
/pk 5, $3.13/eaKey Features
For Use With
1007.000, 1007.070, 1007.200
Features
Outside Cover Lens for Y Series Helmet
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Characteristics
Clear
Function
Protects User and ADF While Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.250
Zoro #
G4663583
UPC #
-
Country of Origin
Italy
Dimensions
Plate Length
7 7/8 in
Plate Thickness
0.59 in
Plate Width
5 29/32 in
Details
Item
Front Lens Cover
For Use With
1007.000, 1007.070, 1007.200
Features
Outside Cover Lens for Y Series Helmet
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Characteristics
Clear
Function
Protects User and ADF While Welding
Lens Color
Clear
Compatible with Manufacturer Model Number
Neo p550 Black, Neo p550 Green
Welding Shade Designation
W0
Compatible with Brand
Optrel(R)
Magnification
No
Compatible with Series
Y-Series
Compatible Manufacturer Part Number
Neo p550 Black, Neo p550 Green
Compatible Manufacturer Model Number
Neo p550 Black, Neo p550 Green
For Use With Mfr. Model Number
Neo p550 Black, Neo p550 Green
Compatible with Manufacturer Model No.
Neo p550 Black, Neo p550 Green
Compatible with Mfr. Model No.
Neo p550 Black, Neo p550 Green
For Use with Mfr Model Number
Neo p550 Black, Neo p550 Green
Compatible Pump Manufacturer Part Number
Neo p550 Black, Neo p550 Green
Compatible Mfr. Model Number
Neo p550 Black, Neo p550 Green
Description
Front Lens Cover, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 35T253, Compatible with Manufacturer Model Number Neo p550 Black, Neo p550 Green, Compatible with Series Y-Series, Features Outside Cover Lens for Y Series Helmet, For Use With 1007.000, 1007.070, 1007.200, Lens Color Clear, Magnification No, Plate Length 7 7/8 in, Plate Thickness 0.59 in, Plate Width 5 29/32 in, Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3, Welding Shade Designation W0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.