Helmet Backpack, 2 Side Pockets
Mfr # 6000.001
Zoro # G2122080
product price: $29.69
/eaKey Features
For Use With
All Optrel Welding Helmets
Filter Shade
14
Characteristics
(2) Side Pockets
Function
Accessory for Optrel Welding Helmet
Includes
two shoulder straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000.001
Zoro #
G2122080
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1 5/8 in
Overall Length
15 3/4 in
Overall Height
8 5/8 in
Details
Item
Helmet Backpack
For Use With
All Optrel Welding Helmets
Filter Shade
14
Characteristics
(2) Side Pockets
Function
Accessory for Optrel Welding Helmet
Includes
two shoulder straps
Body Material
Nylon
Body Color
Black
Closure Type
Zipper
Number of Exterior Pockets
2
Handle Color
Black
Description
Helmet Backpack, Body Color Black, Body Material Nylon, Closure Type Zipper, For Use With All Optrel Welding Helmets, Handle Color Black, Includes two shoulder straps, Number of Exterior Pockets 2, Overall Height 8 5/8 in, Overall Length 15 3/4 in, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.