Zoro Homepage

Helmet Bag, 2 Side Pockets

  • Mfr # 6000.002

  • Zoro # G2771592


product price: $43.99
/ea

Key Features

For Use With
All Optrel Welding Helmets
Characteristics
(2) Side Pockets
Function
Accessory for Optrel Welding Helmet
Filter Shade
14
Plate Size
1 in x 6 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000.002
Zoro #
G2771592
UPC #
-
Country of Origin
China

Dimensions

Plate Size
1 in x 6 in x 12 in
Overall Height
12 5/8 in
Overall Width
2 in
Overall Length
18 1/2 in

Details

Item
Helmet Bag
For Use With
All Optrel Welding Helmets
Characteristics
(2) Side Pockets
Function
Accessory for Optrel Welding Helmet
Filter Shade
14
Includes
handles and adjustable shoulder strap
Body Color
Black
Number of Exterior Pockets
2
Closure Type
Zipper
Handle Color
Black
Body Material
Nylon

Description

Helmet Bag, Body Color Black, Body Material Nylon, Closure Type Zipper, For Use With All Optrel Welding Helmets, Handle Color Black, Includes handles and adjustable shoulder strap, Number of Exterior Pockets 2, Overall Height 12 5/8 in, Overall Length 18 1/2 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.