Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Lens Cover, 14 Filter Shade, PK5

  • Mfr # 5000.010

  • Zoro # G1573612


product price: $13.99
/pk 5, $2.80/ea

Key Features

For Use With
1010.000, 1010.100, 1010.200, 1010.201, Optrel Panoramaxx Helmets
Features
Inside Cover Lens for Panoramaxx Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Filter Shade
14
Characteristics
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000.010
Zoro #
G1573612
UPC #
-
Country of Origin
Italy

Dimensions

Plate Width
4 23/32 in
Plate Thickness
0.39 in
Plate Length
7 15/32 in

Details

Item
Inside Lens Cover
For Use With
1010.000, 1010.100, 1010.200, 1010.201, Optrel Panoramaxx Helmets
Features
Inside Cover Lens for Panoramaxx Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Filter Shade
14
Characteristics
Impact Resistant
Function
Replacement Part
Lens Color
Clear
Magnification
No
Compatible with Brand
Optrel(R)
Compatible with Manufacturer Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible with Series
Panoramaxx Series
Welding Shade Designation
W0
Compatible Grainger Part Number
401R73
Compatible Manufacturer Part Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible Manufacturer Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
For Use With Mfr. Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible with Manufacturer Model No.
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible with Mfr. Model No.
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
For Use with Mfr Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible Pump Manufacturer Part Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5
Compatible Mfr. Model Number
Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5

Description

Inside Lens Cover, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 401R73, Compatible with Manufacturer Model Number Panoramaxx CLT black, Panoramaxx CLT Silver, Panoramaxx Quattro, Panoramaxx2.5, Compatible with Series Panoramaxx Series, Features Inside Cover Lens for Panoramaxx Series Helmets, For Use With 1010.000, 1010.100, 1010.200, 1010.201, Optrel Panoramaxx Helmets, Lens Color Clear, Magnification No, Plate Length 7 15/32 in, Plate Thickness 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.