Zoro Homepage

Inside Lens Cover, For Mfr No1008.000, PK5

  • Mfr # 5000.040

  • Zoro # G2481781


product price: $10.39
/pk 5, $2.08/ea

Key Features

For Use With
1008.000,, 1008.001, 1008.002
Features
Inside Cover Lens for Weldcap Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Replacement Part
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000.040
Zoro #
G2481781
UPC #
-
Country of Origin
China

Dimensions

Plate Thickness
0.2 in
Plate Length
3 15/16 in
Plate Width
2 1/2 in

Details

Item
Inside Lens Cover
For Use With
1008.000,, 1008.001, 1008.002
Features
Inside Cover Lens for Weldcap Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Replacement Part
Lens Color
Clear
Compatible with Series
Cap Series
Magnification
No
Compatible with Brand
Optrel(R)
Compatible with Manufacturer Model Number
Weldcap, Weldcap Bump, Weldcap Hard
Welding Shade Designation
W0
Compatible Manufacturer Part Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible Manufacturer Model Number
Weldcap, Weldcap Bump, Weldcap Hard
For Use With Mfr. Model Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible with Manufacturer Model No.
Weldcap, Weldcap Bump, Weldcap Hard
Compatible with Mfr. Model No.
Weldcap, Weldcap Bump, Weldcap Hard
For Use with Mfr Model Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible Pump Manufacturer Part Number
Weldcap, Weldcap Bump, Weldcap Hard
Compatible Mfr. Model Number
Weldcap, Weldcap Bump, Weldcap Hard

Description

Inside Lens Cover, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 181J45, 181J46, 44YT88, Compatible with Manufacturer Model Number Weldcap, Weldcap Bump, Weldcap Hard, Compatible with Series Cap Series, Features Inside Cover Lens for Weldcap Series Helmets, For Use With 1008.000,, 1008.001, 1008.002, Lens Color Clear, Magnification No, Plate Length 3 15/16 in, Plate Thickness 0.2 in, Plate Width 2 1/2 in, Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.