Inside Lens Cover, OPTREL Helmets, PK5
Mfr # 5000.300
Zoro # G4693963
product price: $10.79
/pk 5, $2.16/eaKey Features
For Use With
1006.400
Features
Inside Cover Lens for 640 Helmet
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Protects Inside of ADF
Characteristics
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000.300
Zoro #
G4693963
UPC #
-
Country of Origin
China
Dimensions
Plate Thickness
0.25 in
Plate Width
2 in
Plate Length
4 1/4 in
Details
Item
Inside Lens Cover
For Use With
1006.400
Features
Inside Cover Lens for 640 Helmet
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Protects Inside of ADF
Characteristics
Clear
Magnification
No
Compatible with Manufacturer Model Number
e640
Welding Shade Designation
W10
Lens Color
Clear
Compatible with Series
Sphere Series
Compatible with Brand
Optrel(R)
Compatible Manufacturer Part Number
e640
Compatible Manufacturer Model Number
e640
For Use With Mfr. Model Number
e640
Compatible with Manufacturer Model No.
e640
Compatible with Mfr. Model No.
e640
For Use with Mfr Model Number
e640
Compatible Pump Manufacturer Part Number
e640
Compatible Mfr. Model Number
e640
Description
Inside Lens Cover, Compatible with Brand Optrel(R), Compatible with Manufacturer Model Number e640, Compatible with Series Sphere Series, Features Inside Cover Lens for 640 Helmet, For Use With 1006.400, Lens Color Clear, Magnification No, Plate Length 4 1/4 in, Plate Thickness 0.25 in, Plate Width 2 in, Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3, Welding Shade Designation W10, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.