Zoro Homepage

Magnifying Lens 1.50, For OPTREL Helmets

  • Mfr # 5000.051

  • Zoro # G4700911


product price: $34.19
/ea

Key Features

For Use With
1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200
Features
Magnifying Lens +1.5 for Y and Sphere Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Provides Clear, magnified Viewing
Characteristics
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000.051
Zoro #
G4700911
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plate Length
4 1/4 in
Plate Width
2 in
Plate Thickness
0.59 in

Details

Item
Magnifying Lens 1.50
For Use With
1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200
Features
Magnifying Lens +1.5 for Y and Sphere Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Function
Provides Clear, magnified Viewing
Characteristics
Clear
Magnifying Power
+1.5x
Compatible with Series
Sphere Series, Y-Series
Lens Color
Clear
Welding Shade Designation
W0
Magnification
Yes
Compatible with Manufacturer Model Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible with Brand
Optrel(R)
Diopter Strength
+1.5
Compatible Grainger Part Number
35T253, 44YT86, 44YU03, 48TR37
Compatible Manufacturer Part Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible Manufacturer Model Number
e650, e670, e680, e684, p530, p550, Vegaview
For Use With Mfr. Model Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible with Manufacturer Model No.
e650, e670, e680, e684, p530, p550, Vegaview
Compatible with Mfr. Model No.
e650, e670, e680, e684, p530, p550, Vegaview
For Use with Mfr Model Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible Pump Manufacturer Part Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible Mfr. Model Number
e650, e670, e680, e684, p530, p550, Vegaview

Description

Magnifying Lens 1.50, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 35T253, 44YT86, 44YU03, 48TR37, Compatible with Manufacturer Model Number e650, e670, e680, e684, p530, p550, Vegaview, Compatible with Series Sphere Series, Y-Series, Diopter Strength +1.5, Features Magnifying Lens +1.5 for Y and Sphere Series Helmets, For Use With 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200, Lens Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.