Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifying Lens 2.50, For OPTREL Helmets

  • Mfr # 5000.053

  • Zoro # G4678816


product price: $30.29
/ea

Key Features

For Use With
1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200
Features
Magnifying Lens +2.5 for Y and Sphere Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Characteristics
Clear
Function
Provides Clear, magnified Viewing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000.053
Zoro #
G4678816
UPC #
764012761051
Country of Origin
Taiwan, Province of China

Dimensions

Plate Length
4 1/4 in
Plate Thickness
0.59 in
Plate Width
2 in

Details

Item
Magnifying Lens 2.50
For Use With
1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200
Features
Magnifying Lens +2.5 for Y and Sphere Series Helmets
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Characteristics
Clear
Function
Provides Clear, magnified Viewing
Magnification
Yes
Compatible with Brand
Optrel(R)
Compatible with Series
Sphere Series, Y-Series
Compatible with Manufacturer Model Number
e650, e670, e680, e684, p530, p550, Vegaview
Diopter Strength
+2.5
Lens Color
Clear
Welding Shade Designation
W0
Magnifying Power
+2.5x
Compatible Grainger Part Number
35T253, 44YT86, 44YU03, 48TR37
Compatible Manufacturer Part Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible Manufacturer Model Number
e650, e670, e680, e684, p530, p550, Vegaview
For Use With Mfr. Model Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible with Manufacturer Model No.
e650, e670, e680, e684, p530, p550, Vegaview
Compatible with Mfr. Model No.
e650, e670, e680, e684, p530, p550, Vegaview
For Use with Mfr Model Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible Pump Manufacturer Part Number
e650, e670, e680, e684, p530, p550, Vegaview
Compatible Mfr. Model Number
e650, e670, e680, e684, p530, p550, Vegaview

Description

Magnifying Lens 2.50, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 35T253, 44YT86, 44YU03, 48TR37, Compatible with Manufacturer Model Number e650, e670, e680, e684, p530, p550, Vegaview, Compatible with Series Sphere Series, Y-Series, Diopter Strength +2.5, Features Magnifying Lens +2.5 for Y and Sphere Series Helmets, For Use With 1006.210, 1006.300, 1006.500, 1006.501, 1006.502, 1006.600, 1006.900, 1006.901, 1007.000, 1007.011, 1007.200, Lens Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.