Neck and Back Protector, OPTREL Helmets
Mfr # 4028.016
Zoro # G4672866
product price: $92.69
/ea
Free Shipping & Returns
Key Features
For Use With
1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807
Features
Opening Delay, Sensitivity Control, True Color View
Color
Black
Material
Leather
Characteristics
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4028.016
Zoro #
G4672866
UPC #
-
Country of Origin
Czechia
Dimensions
Thickness
1.18 in
Details
Item
Leather Neck And Back Protector
For Use With
1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807
Features
Opening Delay, Sensitivity Control, True Color View
Color
Black
Material
Leather
Characteristics
Universal
Function
Protects User Against Harmful UV and Infrared Rays
Description
Leather Neck And Back Protector, Color Black, Features Opening Delay, Sensitivity Control, True Color View, For Use With 1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807, Material Leather, Thickness 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.