Zoro Homepage

Nova Auto Darkening Filter 2 x 4-1/4", Shade 3, 10, Solar Powered

  • Mfr # 5012.238

  • Zoro # G7516932


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With
Drop in Lens for all 2" X 4.25" Welding Helmets
Features
Drop in Nova/ P330 Lens, Shade 3/10
Standards
CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3
Plate Size
2.0 in x 4.25 in
Characteristics
Shade 3, 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012.238
Zoro #
G7516932
UPC #
-
Country of Origin
Switzerland

Dimensions

Plate Size
2.0 in x 4.25 in
Plate Thickness
0.25 in
Plate Length
4 1/4 in
Plate Width
2 in

Description

Auto Darkening Filter, Compatible with Brand Optrel(R), Compatible with Manufacturer Model Number nova/ p330, Compatible with Series Nova, Features Drop in Nova/ P330 Lens, Shade 3/10, For Use With Drop in Lens for all 2 In. X 4.25 In. Welding Helmets, Lens Color Violet, Gray, Magnification No, Plate Length 4 1/4 in, Plate Thickness 0.25 in, Plate Width 2 in, Standards CE, ANSI, EAC, AS/NZS, complies withCSA Z94.3, Welding Shade Designation W3/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.