Sweatband, For OPTREL Helmets, PK2
Mfr # 5004.073
Zoro # G4664974
product price: $8.29
/pk 2, $4.15/eaKey Features
For Use With
1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807
Features
Opening Delay, Sensitivity Control, True Color View
Color
Black
Material
Cotton
Characteristics
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5004.073
Zoro #
G4664974
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.39 in
Details
Item
Replacement Sweatband
For Use With
1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807
Features
Opening Delay, Sensitivity Control, True Color View
Color
Black
Material
Cotton
Characteristics
Universal
Function
For Use on All Optrel Helmets
Description
Replacement Sweatband, Color Black, Features Opening Delay, Sensitivity Control, True Color View, For Use With 1004.037-1, 1006.400, 1007.000, 1007.070, K6500, K6501, K6700, K6701, K6801, K6802, K6803, K6804, K6805, K6807, Material Cotton, Thickness 0.39 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.