Sweatband, For Optrel Welding Helmet
Mfr # 5004.020
Zoro # G3377626
product price: $8.45
/eaKey Features
For Use With
All Optrel Welding Helmets
Features
Opening Delay, Sensitivity Control, True Color View
Color
Black
Material
Cotton
Function
Replacement Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5004.020
Zoro #
G3377626
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.39 in
Details
Item
Sweatband
For Use With
All Optrel Welding Helmets
Features
Opening Delay, Sensitivity Control, True Color View
Color
Black
Material
Cotton
Function
Replacement Part
Description
Sweatband, Color Black, Features Opening Delay, Sensitivity Control, True Color View, For Use With All Optrel Welding Helmets, Material Cotton, Thickness 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.