Zoro Homepage

Weld Cap Starter Kit, For Mfr No 1008.000

  • Mfr # 5002.740

  • Zoro # G2481766


product price: $30.35
/ea

Key Features

For Use With
Weldcap, Weldcap Bump, Weldcap Hard Hat
Features
Shadetronic, Grind Mode, Lightweight
Standards
ANSI Z87.1, AS/NZS 1337.1/1338.1, CE (EN 379, EN 166, EN 175), Compl. CSA Z94
Function
Replacement Part
Includes
(1) Inside Cover Lens, (1) Nosepad, (2) Batteries, (2) Front Cover Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002.740
Zoro #
G2481766
UPC #
-
Country of Origin
Multiple

Details

Item
Weld Cap Starter Kit
For Use With
Weldcap, Weldcap Bump, Weldcap Hard Hat
Features
Shadetronic, Grind Mode, Lightweight
Standards
ANSI Z87.1, AS/NZS 1337.1/1338.1, CE (EN 379, EN 166, EN 175), Compl. CSA Z94
Function
Replacement Part
Includes
(1) Inside Cover Lens, (1) Nosepad, (2) Batteries, (2) Front Cover Lens
Compatible with Brand
Optrel
Compatible with Series
Weldcap
Compatible with Manufacturer Model Number
1008.000, 1008.001, 1008.002
Compatible Manufacturer Part Number
1008.000, 1008.001, 1008.002
Compatible Manufacturer Model Number
1008.000, 1008.001, 1008.002
For Use With Mfr. Model Number
1008.000, 1008.001, 1008.002
Compatible with Manufacturer Model No.
1008.000, 1008.001, 1008.002
Compatible with Mfr. Model No.
1008.000, 1008.001, 1008.002
For Use with Mfr Model Number
1008.000, 1008.001, 1008.002
Compatible Pump Manufacturer Part Number
1008.000, 1008.001, 1008.002
Compatible Mfr. Model Number
1008.000, 1008.001, 1008.002

Description

Weld Cap Starter Kit, Compatible with Brand Optrel, Compatible with Manufacturer Model Number 1008.000, 1008.001, 1008.002, Compatible with Series Weldcap, Features Shadetronic, Grind Mode, Lightweight, For Use With Weldcap, Weldcap Bump, Weldcap Hard Hat, Includes (1) Inside Cover Lens, (1) Nosepad, (2) Batteries, (2) Front Cover Lens, Standards ANSI Z87.1, AS/NZS 1337.1/1338.1, CE (EN 379, EN 166, EN 175), Compl. CSA Z94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.