Zoro Homepage

Weld Cap Textile, Head Protection

  • Mfr # 5002.800

  • Zoro # G2481775


product price: $69.35
/ea

Key Features

For Use With
Mfr. No. 1008.000
Color
Black/Green
Material
Nylon
Function
Head Protection
Thickness
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002.800
Zoro #
G2481775
UPC #
-
Country of Origin
China

Dimensions

Thickness
2.36 in

Details

Item
Weld Cap Textile
For Use With
Mfr. No. 1008.000
Color
Black/Green
Material
Nylon
Function
Head Protection

Description

Weld Cap Textile, Color Black/Green, For Use With Mfr. No. 1008.000, Material Nylon, Thickness 2.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.