Zoro Homepage

Welding Helmet, Auto Darkening, 4/5-13, Blu

  • Mfr # 1006.502

  • Zoro # G3111013


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
3
Color
Blue
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
Includes
(1) Spare Front Cover Lens, (1) Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006.502
Zoro #
G3111013
UPC #
-
Country of Origin
Switzerland

Details

Item
Welding Helmet,Auto Darkening,4/5-13,Blu
Number of Arc Sensors
3
Color
Blue
Viewing Area
3.94 in x 1.97 in
Standards
CE, ANSI, EAC, AS/NZS, complies with CSA Z94.3
Includes
(1) Spare Front Cover Lens, (1) Storage Bag
Features
Adaptive Shade Autopilot, Cooling Helmet Design, High Definition Viewing
ADF Controls
Digital
Series
e684
EN379 Classification
1/1/1/1
Battery Life
3,000 hr
Switching Speed
17/100 sec
Battery Type
CR2032
Power Source
Battery, Solar
Grind Mode
Yes
Magnification
No
Helmet Type
Auto-Darkening
Light State
4
Helmet Material
Polyamide
Welding Shade Designation
W4 to W13
Lens Color
Green
Includes Batteries
Yes
includes Electromagnetic Sensor
Yes
Suspension Adjustment Type
Ratchet

Description

Welding Helmet,Auto Darkening,4/5-13,Blu, ADF Controls Digital, Battery Life 3,000 hr, Battery Type CR2032, Color Blue, EN379 Classification 1/1/1/1, Features Adaptive Shade Autopilot, Cooling Helmet Design, High Definition Viewing, Grind Mode Yes, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes (1) Spare Front Cover Lens, (1) Storage Bag, Includes Batteries Yes, Lens Color Green, Light State 4, Magnification No, Number of Arc Sensors 3, Power Source Battery, Solar, Series e684

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.