Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optrel Welding Helmet, Shade 4, 9 to 13, Black 1006.300

Welding Helmet, Shade 4, 9 to 13, Black (Discontinued)

  • Mfr # 1006.300
  • Zoro # G4652785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006.300
Zoro #
G4652785
UPC #
7640127610251
Country of Origin
Switzerland

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.94 in x 1.97 in
Standards
CE, ECS, ANSI, AS/NZS, GOST-R
Includes
(1) Spare Front Cover Lens, (1) Storage Bag
Features
3 Yr. Warranty
ADF Controls
Digital
Series
e650
Lens Shade
9 to 13
Electromagnetic Sensor
No
Power Source
Battery, Solar
Battery Type
CR2032
Welding Helmet Color
Black
Headgear
Ratchet
Welding Helmet Light State
4.0
Switching Speed
7/40 sec
Battery Life
3,000 hr
Welding Helmet Material
Nylon
Grind Mode
Yes
EN379 Classification
1/1/1/2
Magnifying Power
1.5x, 1x, 2.5x, 2x
Battery Chemistry
Lithium Ion
includes Electromagnetic Sensor
Yes
Magnification
No
Includes Batteries
Yes
Helmet Material
Polyamide
Light State
4
Helmet Type
Auto-Darkening
Welding Shade Designation
W9 to W13
Lens Color
Green
Suspension Adjustment Type
Ratchet

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type CR2032, Color Black, EN379 Classification 1/1/1/2, Features 3 Yr. Warranty, Grind Mode Yes, Helmet Material Polyamide, Helmet Type Auto-Darkening, Includes (1) Spare Front Cover Lens, (1) Storage Bag, Includes Batteries Yes, Lens Color Green, Light State 4, Magnification No, Magnifying Power 1.5x, 1x, 2.5x, 2x, Number of Arc Sensors 2, Power Source Battery, Solar, Series e650

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.