Zoro Homepage

5-Way Flat to 7-Way Round Trailer Light Connector with Coil Cord

  • Mfr # A57CCBP

  • Zoro # G315562696


product price: $39.89
/ea

Key Features

Depth
10 in
Color
Black
Length
12 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A57CCBP
Zoro #
G315562696
UPC #
047286023262
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10 in
Length
12 in

Details

Color
Black
Material
Plastic

Description

The 5-Way Flat to 7-Way Round Trailer Light Connector features a coiled cord. Allows vehicle to tow a camper or boat trailer with hydraulic brakes. Coiled cord stretches and contracts preventing unneeded stresson wires. Threaded mounting bracket ensures secure connection to vehicle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.