Zoro Homepage

7-Round to 5-Flat Adapter

  • Mfr # A57CCS

  • Zoro # G616559760


product price: $29.55
/ea

Key Features

Color
Black
Length
9.5 in
Material
Plastic
Depth
4.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A57CCS
Zoro #
G616559760
UPC #
47286073649
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.5 in
Depth
4.36 in

Details

Color
Black
Material
Plastic

Description

The Optronics A57CCS Adapter connects a 7-Round connector to a 5-Flat connector. It is compatible with 12 and 24 volt systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.